Beli aktif speaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  2. Polytron Portable Speaker (Pengeras Suara)
    Mulai

    Rp2.799.900

    Polytron Portable Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  3. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  4. KRISBOW Alat Semprot Tanaman
    Mulai

    Rp2.899.900

    KRISBOW Alat Semprot Tanaman
    atribut:
    • Capacity (L): 25
    • Dimensions (cm): 42x33x65
    • Pump: Horizontal Transmission Wheel
    • Diameter (mm): 18
    • Power (kW): 0.75
    • Pressure (Kg/Cm²): 15-25
  5. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  6. audio-technica Active speaker (Speaker Aktif)
    Mulai

    Rp1.099.900

    audio-technica Active speaker (Speaker Aktif)
    Deskripsi:
    USB power supply type that does not require an outlet. Connect the USB Type-A plug to the USB port of a PC or audio device, and connect the Φ3.5mm stereo mini plug to the headphone terminal to complete the setting. It is convenient because you can use it immediately when you want to listen to music. Also, because of the wired connection, there is no need to worry about the sound being delayed. High-sensitivity Φ52mm speaker unit that makes it easy to listen to vocals and voice. Achieves clear sound quality that does not make you tired of listening even for a long time. Because of the stereo sound, you can enjoy a more powerful stereoscopic effect than playing the sound on a PC or portable player itself. Plays high output and natural sound while saving power. While outputting 2W + 2W, the high-sensitivity speaker unit reproduces natural sound even with low power consumption. The headphone jack is mounted on the front, so there is no need to replace the plug when connecting to a PC or audio device. This is convenient when connecting this speaker to the headphone jack of a PC or audio device. Not only can you enjoy connecting your headphones (sold separately) to the headphone jack on the front of the speaker, but you can also adjust the volume when the headphones are connected on the speaker side. You can also easily listen to the sound of a record by connecting a turntable with an analog output.
    atribut:
    • Cable Length (m): Left and right connection cord: 1.5, input cord: 1.2, USB power cord: 1.2
    • Color: Black
    • Dimensions, H x W x D (mm): 180 x 80 x 81 (excluding protrusions)
    • Input Impedance (kΩ): 20
    • Input Terminal: DIA3.5mm stereo mini plug
    • Mass (g): Approximately 300 (L side) / Approximately 335 (R side) (excluding code)
    • Maximum Output Power (W): 4
    • Operating Temperature Range (°C): 5 to 40
    • Output Terminal: Headphones: DIA3.5mm stereo mini jack
    • Playback Frequency Band (Hz): 100~20000
    • Power Supply: USB power supply (DC5V)
    • Sound Pressure Level (dB): (Output) 82 / W
    • Speaker Unit: DIA52mm / full range
    • Type: Amplifier built-in speaker system
  7. Oontz Angle 3 Wireless Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)
    Mulai

    Rp419.900

    Oontz Angle 3 Wireless Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)
    Deskripsi:
    The Weatherproof OontZ Angle 3The Next Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksCrystal Clear Distortion-Free SoundSurprisingly Loud VolumeRain Proof- Splash Proof - Shower ProofPortable & LightweightStylish Design plays horizontally and stands to play verticallyHands Free Personal Speaker PhoneConnects quickly over Bluetooth to your iPhone, Smartphone, and TabletListen to music, videos, movies, apps, and gamesSurprisingly Low Price
    atribut:
    • Color: Black
  8. Vivan Speaker (Speaker Bluetooth/Pengeras Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Vivan Speaker (Speaker Bluetooth/Pengeras Suara)
    Deskripsi:
    Tips penggunaan:- Tombol plus dan minus dapat digunakan sebagai pemindah track saat ditekan 2-3 detik- Pada tombol volume + akan keluar notifikasi bip-bip saat volume sudah mencapai tingkatan maksimalNotifikasi daya baterai akan terlihat bersebelahan dengan notifikasi Bluetooth di layar smartphone-mu, saat VS1 sudah terhubung.
  9. SONY Speaker (Speaker Bluetooth/Pengeras Suara)
    Mulai

    Rp959.900

    SONY Speaker (Speaker Bluetooth/Pengeras Suara)
    Deskripsi:
    What's in The BoxStrap belt USB Cable (A to C)
    atribut:
    • SNI License: Yes
Daftar Harga aktif speaker Terbaru October 2026
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara)Rp2.799.900
Polytron Portable Speaker (Pengeras Suara)Rp2.799.900
Polytron Speaker (Pengeras Suara)Rp769.900
Sharp Active Speaker Pro Series (Speaker Aktif)Rp2.099.900
KRISBOW Alat Semprot TanamanRp2.899.900
Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Rp2.199.900
audio-technica Active speaker (Speaker Aktif)Rp1.099.900
ADVANCE DIGITALS Gas Stove Glass (Kompor Gas)Rp279.900
Oontz Angle 3 Wireless Bluetooth Speaker (Speaker Bluetooth/Pengeras Suara)Rp419.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait